Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-304-2X6X12
- Zoro # G711243397
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Thickness
2 in
Overall Width
6 in
Mechanical Finish
Mill
Thickness Tolerance
+/-0.125 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-304-2X6X12
- Zoro #
- G711243397
- UPC #
- 197666077917
- Country of Origin
- United States
- Mechanical Finish
- Mill
- Thickness Tolerance
- +/-0.125 in
- Material
- Stainless Steel
- Shape
- Flat
- Fabrication
- Hot Rolled
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- System of Measurement
- Inch
- Rockwell Hardness
- 90 HRB
- Tensile Strength
- 70,000 psi
- Heat Treatable
- Not Heat Treatable
- Brinell Hardness
- 200 BHN
- Material Grade
- 304
- Heat Treatment
- Annealed
- Yield Strength
- 25,000 psi
- Item
- Stainless Steel Flat Bar
- Straightness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 2 in
- Overall Width
- 6 in
- Width Tolerance
- +/-0.25 in
- Length Tolerance
- +/-0.25 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 12 in Overall Length, Length Tolerance +/-0.25 in, 6 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 200 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.