Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-316-0.141X6X12
- Zoro # G611243473
product price:Â
$
46.69
/ea
Key Features
Thickness
0.135 in
Material Grade
316
Material
Stainless Steel
System of Measurement
Inch
Heat Treatment
Annealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-316-0.141X6X12
- Zoro #
- G611243473
- UPC #
- 197666078280
- Country of Origin
- United States
- Material Grade
- 316
- Material
- Stainless Steel
- System of Measurement
- Inch
- Heat Treatment
- Annealed
- Mechanical Finish
- Mill
- Yield Strength
- 25,000 psi
- Brinell Hardness
- 215 BHN
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Rockwell Hardness
- 95 HRB
- Item
- Stainless Steel Flat Bar
- Shape
- Flat
- Tensile Strength
- 70,000 psi
- Fabrication
- Cold Rolled
- Thickness Tolerance
- 0 in/-0.006 in
- Heat Treatable
- Not Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Straightness Tolerance
- Not Rated
- Flatness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.135 in
- Overall Length
- 12 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 6 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 215 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.