Shop ZORO SELECT

Stainless Steel Flat Bar, 12 in - L

  • Mfr # SHT-316-0.187X6X12
  • Zoro # G911243432

product price: 
$
57.49
/ea

Key Features

Thickness
0.19 in
Shape
Flat
Fabrication
Hot Rolled
Mechanical Finish
Mill
Length Tolerance
+/-0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHT-316-0.187X6X12
Zoro #
G911243432
UPC #
197666078471
Country of Origin
United States

Dimensions

Thickness
0.19 in
Length Tolerance
+/-0.125 in
Overall Length
12 in
Width Tolerance
+/-0.125 in
Overall Width
6 in
Wire Rope Length
12 in
Length
12 in

Details

Shape
Flat
Fabrication
Hot Rolled
Mechanical Finish
Mill
Material Grade
316
Tensile Strength
70,000 psi
Yield Strength
25,000 psi
Rockwell Hardness
95 HRB
Heat Treatment
Annealed
Brinell Hardness
215 BHN
System of Measurement
Inch
Item
Stainless Steel Flat Bar
Thickness Tolerance
+/-0.055 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Heat Treatable
Not Heat Treatable
Material
Stainless Steel
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Shell Material
Stainless Steel

Description

Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.19 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 215 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.