Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-316-0.25X6X12
- Zoro # G811243471
product price:Â
$
69.89
/ea
Key Features
Thickness
0.25 in
Overall Length
12 in
Overall Width
6 in
Rockwell Hardness
95 HRB
Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-316-0.25X6X12
- Zoro #
- G811243471
- UPC #
- 197666078563
- Country of Origin
- United States
- Rockwell Hardness
- 95 HRB
- Material Grade
- 316
- Thickness Tolerance
- +/-0.045 in
- Tensile Strength
- 70,000 psi
- System of Measurement
- Inch
- Material
- Stainless Steel
- Fabrication
- Hot Rolled
- Mechanical Finish
- Mill
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Heat Treatable
- Not Heat Treatable
- Yield Strength
- 25,000 psi
- Item
- Stainless Steel Flat Bar
- Brinell Hardness
- 215 BHN
- Heat Treatment
- Annealed
- Shape
- Flat
- Includes Material Certificate
- No Certificates Included
- Straightness Tolerance
- Not Rated
- Flatness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.25 in
- Overall Length
- 12 in
- Overall Width
- 6 in
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 215 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.