Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-316-1.75X6X12
- Zoro # G311243391
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.75 in
Mechanical Finish
Mill
Heat Treatment
Annealed
Brinell Hardness
215 BHN
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-316-1.75X6X12
- Zoro #
- G311243391
- UPC #
- 197666079508
- Country of Origin
- United States
- Mechanical Finish
- Mill
- Heat Treatment
- Annealed
- Brinell Hardness
- 215 BHN
- Tensile Strength
- 70,000 psi
- Shape
- Flat
- Thickness Tolerance
- +/-0.07 in
- System of Measurement
- Inch
- Rockwell Hardness
- 95 HRB
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Fabrication
- Hot Rolled
- Item
- Stainless Steel Flat Bar
- Yield Strength
- 25,000 psi
- Material Grade
- 316
- Material
- Stainless Steel
- Heat Treatable
- Not Heat Treatable
- Straightness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 1.75 in
- Overall Width
- 6 in
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 215 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.