Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-316-2X6X12
- Zoro # G011243318
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Thickness
2 in
Yield Strength
25,000 psi
Overall Width
6 in
Width Tolerance
+/-0.25 in
Rockwell Hardness
95 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-316-2X6X12
- Zoro #
- G011243318
- UPC #
- 197666079690
- Country of Origin
- United States
- Yield Strength
- 25,000 psi
- Rockwell Hardness
- 95 HRB
- Shape
- Flat
- Tensile Strength
- 70,000 psi
- Brinell Hardness
- 215 BHN
- Fabrication
- Hot Rolled
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Item
- Stainless Steel Flat Bar
- Material Grade
- 316
- Thickness Tolerance
- +/-0.125 in
- Heat Treatable
- Not Heat Treatable
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Material
- Stainless Steel
- Heat Treatment
- Annealed
- Flatness Tolerance
- Not Rated
- Straightness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 2 in
- Overall Width
- 6 in
- Width Tolerance
- +/-0.25 in
- Overall Length
- 12 in
- Length Tolerance
- +/-0.25 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 12 in Overall Length, Length Tolerance +/-0.25 in, 6 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 215 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.