Stainless Steel Flat Bar
Mfr # F01210316TI-3
Zoro # G013875302
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
10 mm
Standards
DIN 6880, EN 10088, EN 10277, EN 10278
Yield Strength
25,375 psi
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F01210316TI-3
Zoro #
G013875302
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
10 mm
Overall Length
36 in
Overall Width
12 mm
Details
Material
Stainless Steel
Standards
DIN 6880, EN 10088, EN 10277, EN 10278
Yield Strength
25,375 psi
Mechanical Finish
Mill
Fabrication
Cold Drawn
Thickness Tolerance
0 mm/-0.09 mm
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Tensile Strength
72,500 psi
Item
Stainless Steel Flat Bar
Material Grade
316Ti
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Certificate with Lot Number
Description
Stainless Steel Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.