Zoro Homepage

Stainless Steel Flat Bar, PK3, PK2

  • Mfr # RD011304L7-3

  • Zoro # G913866479


product price: $166.99
/pk 2, $83.50/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Outside Diameter
11 mm
Yield Strength
44,950 psi
Rockwell Hardness
80 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD011304L7-3
Zoro #
G913866479
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
11 mm
Overall Length
36 in
Length Tolerance
+/-2 in
Outside Diameter Tolerance
0 in/-0.0005 in

Details

Material
Stainless Steel
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Yield Strength
44,950 psi
Item
Stainless Steel Rod
Rockwell Hardness
80 HRB
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304L
Tensile Strength
89,900 psi
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Mechanical Finish
Ground
Shape
Rod
System of Measurement
Metric

Description

Stainless Steel Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.