Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Hex Bar, 10 ft L
Mfr # 2181_120_0
Zoro # G016556444
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479
Material
Stainless Steel
Mechanical Finish
Mill
Wire Rope Length
10 ft
Rockwell Hardness
95 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2181_120_0
- Zoro #
- G016556444
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479
- Material
- Stainless Steel
- Mechanical Finish
- Mill
- Rockwell Hardness
- 95 HRB
- Brinell Hardness
- 210 BHN
- Tensile Strength
- 82 ksi
- Maximum Temperature
- 2,550 Degrees F
- Fabrication
- Cold Rolled
- Material Grade
- 316
- Shape
- Hexagon
- Heat Treatment
- Annealed
- Item
- Stainless Steel Hex Bar
- Yield Strength
- 37 ksi
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Elongation
- 52 %
- Includes Material Certificate
- Material Test Report
Description
Stainless steel hex bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.