Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Hex Bar, 12 ft L
- Mfr # 355_144_0
- Zoro # G816557061
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
195 BHN
Material
Stainless Steel
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Maximum Temperature
2,651 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355_144_0
- Zoro #
- G816557061
- UPC #
- -
- Country of Origin
- Multiple
- Brinell Hardness
- 195 BHN
- Material
- Stainless Steel
- Heat Treatment
- Annealed
- Resistance Properties
- Corrosion-Resistant
- Maximum Temperature
- 2,651 Degrees F
- Fabrication
- Cold Rolled
- Includes Material Certificate
- Material Test Report
- Standards
- AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479, ASTM-A484
- Tensile Strength
- 85 ksi
- Item
- Stainless Steel Hex Bar
- Shape
- Hexagon
- Yield Strength
- 35 ksi
- Mechanical Finish
- Mill
- Material Grade
- 304
- System of Measurement
- Inch
- Elongation
- 55 %
- Rockwell Hardness
- 92 HRB
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 12 ft
- Width Tolerance
- - 0.004 in
- Hex Width
- 5/8 in
- Overall Length
- 12 ft
- Length
- 12 ft
Description
Stainless steel hex bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.