Stainless Steel Low SHCS, PK10
- Mfr # 31-LHS-50C-125
- Zoro # G924971223
product price:Â
$
11.49
/pk of 10, $1.15/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Head Diameter
0.75 in
Head Type
Low-Profile Standard
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHS-50C-125
- Zoro #
- G924971223
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 0.75 in
- Thread Size
- 1/2"-13
- Fastener Length
- 1 1/4 in
- Head Height
- 0.254 in
- Drive Size
- 1/4 in
Details
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Head Height 0.254 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.