Stainless Steel Low SHCS, PK10
- Mfr # 31-LHS-50C-200
- Zoro # G324971465
product price:Â
$
18.15
/pk of 10, $1.82/ea
Key Features
System of Measurement
Inch
Fastener Length
2 in
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Head Height
0.254 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-50C-200
- Zoro #
- G324971465
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Head Texture
- Smooth
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 2 in
- Head Height
- 0.254 in
- Head Diameter
- 0.75 in
- Drive Size
- 1/4 in
- Thread Size
- 1/2"-13
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 2 in, Head Height 0.254 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.