Stainless Steel Low SHCS, PK10
- Mfr # 32-LHS-25C-100
- Zoro # G124944195
product price:Â
$
4.29
/pk of 10, $0.43/ea
Sold in multiples of 3Â pks for
$12.87
Key Features
Type
Socket Head Cap Screw
System of Measurement
Inch
Drive Type
Socket
Head Texture
Smooth
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-LHS-25C-100
- Zoro #
- G124944195
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Drive Type
- Socket
- Head Texture
- Smooth
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
Dimensions
- Drive Size
- 1/8 in
- Thread Size
- 1/4"-20
- Head Height
- 0.127 in
- Fastener Length
- 1 in
- Head Diameter
- 0.375 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Height 0.127 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.