Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK10
- Mfr # 32-LHS-25C-62
- Zoro # G224955855
product price:Â
$
6.99
/pk of 10, $0.70/ea
Sold in multiples of 2Â pks for
$13.98
Key Features
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Thread Style
Fully Threaded
Fastener Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-LHS-25C-62
- Zoro #
- G224955855
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Drive Type
- Socket
- Material
- Stainless Steel
- Head Texture
- Smooth
- Special Features
- Threadlocking
- System of Measurement
- Inch
Dimensions
- Fastener Length
- 5/8 in
- Drive Size
- 1/8 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
- Head Height
- 0.127 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Head Height 0.127 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.