Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK10
- Mfr # 32-MLH-10-16
- Zoro # G024954799
product price:Â
$
14.99
/pk of 10, $1.50/ea
Key Features
Fastener Length
16 mm
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Thread Size
M10x1.50
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-10-16
- Zoro #
- G024954799
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Drive Type
- Socket
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- System of Measurement
- Metric
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 16 mm
- Thread Size
- M10x1.50
- Head Diameter
- 16 mm
- Drive Size
- 7 mm
- Head Height
- 6 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 16 mm, Head Height 6 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.