Stainless Steel Low SHCS, PK10
- Mfr # 32-MLH-10-20
- Zoro # G624953307
product price:Â
$
17.19
/pk of 10, $1.72/ea
Key Features
Material
Stainless Steel
Drive Size
7 mm
Special Features
Threadlocking
Dimensional Standards
DIN 7984, DIN 912
Head Height
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-10-20
- Zoro #
- G624953307
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Thread Type
- Coarse
Dimensions
- Drive Size
- 7 mm
- Head Height
- 6 mm
- Fastener Length
- 20 mm
- Head Diameter
- 16 mm
- Thread Size
- M10x1.50
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 20 mm, Head Height 6 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.