Stainless Steel Low SHCS, PK10
- Mfr # 32-MLH-8-25
- Zoro # G224960767
product price:Â
$
9.39
/pk of 10, $0.94/ea
Key Features
Type
Socket Head Cap Screw
Thread Style
Fully Threaded
Head Diameter
13 mm
Head Type
Low-Profile Standard
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-8-25
- Zoro #
- G224960767
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Drive Type
- Socket
- System of Measurement
- Metric
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Special Features
- Threadlocking
Dimensions
- Head Diameter
- 13 mm
- Drive Size
- 5 mm
- Fastener Length
- 25 mm
- Head Height
- 5 mm
- Thread Size
- M8x1.25
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 25 mm, Head Height 5 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.