Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK10
- Mfr # 32-MLH-8-30
- Zoro # G924957425
product price:Â
$
9.69
/pk of 10, $0.97/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Special Features
Threadlocking
Head Texture
Smooth
Fastener Length
30 mm
Thread Size
M8x1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-MLH-8-30
- Zoro #
- G924957425
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 30 mm
- Thread Size
- M8x1.25
- Head Height
- 5 mm
- Head Diameter
- 13 mm
- Drive Size
- 5 mm
Details
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Drive Type
- Socket
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 30 mm, Head Height 5 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.