Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK100
- Mfr # 31-LHS-8C-62
- Zoro # G924971520
product price:Â
$
11.19
/pk of 100, $0.11/ea
Key Features
Head Height
0.085 in
Dimensional Standards
DIN 7984, DIN 912
Thread Size
#8-32
Drive Type
Socket
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-8C-62
- Zoro #
- G924971520
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Material
- Stainless Steel
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.085 in
- Thread Size
- #8-32
- Fastener Length
- 5/8 in
- Head Diameter
- 0.27 in
- Drive Size
- 5/64 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Thread Size #8-32, Fastener Length 5/8 in, Head Height 0.085 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.