Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK25
- Mfr # 1-MLH-10-30
- Zoro # G424970474
product price:Â
$
15.89
/pk of 25, $0.64/ea
Key Features
Head Type
Low-Profile Standard
Material
Stainless Steel
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-10-30
- Zoro #
- G424970474
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10x1.50
- Fastener Length
- 30 mm
- Head Diameter
- 16 mm
- Head Height
- 6 mm
- Drive Size
- 7 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 30 mm, Head Height 6 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.