Stainless Steel Low SHCS, PK25
- Mfr # 1-MLH-12-35
- Zoro # G624971189
product price:Â
$
21.59
/pk of 25, $0.86/ea
Key Features
Fastener Length
35 mm
Dimensional Standards
DIN 7984, DIN 912
Special Features
Threadlocking
Thread Style
Fully Threaded
Head Diameter
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-12-35
- Zoro #
- G624971189
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Texture
- Smooth
- Material
- Stainless Steel
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
Dimensions
- Fastener Length
- 35 mm
- Head Diameter
- 18 mm
- Head Height
- 7 mm
- Thread Size
- M12x1.75
- Drive Size
- 8 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 35 mm, Head Height 7 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.