Stainless Steel Low SHCS, PK25
- Mfr # 1-MLH-8-18
- Zoro # G224970513
product price:Â
$
8.99
/pk of 25, $0.36/ea
Sold in multiples of 2Â pks for
$17.98
Key Features
Fastener Length
18 mm
Head Texture
Smooth
Material
Stainless Steel
Drive Type
Socket
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-8-18
- Zoro #
- G224970513
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Texture
- Smooth
- Material
- Stainless Steel
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 18 mm
- Thread Size
- M8
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Material Stainless Steel, Thread Size M8, Fastener Length 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.