Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK25
- Mfr # 31-LHS-10F-150
- Zoro # G224958597
product price:Â
$
20.19
/pk of 25, $0.81/ea
Key Features
Head Diameter
0.312 in
Type
Socket Head Cap Screw
System of Measurement
Inch
Drive Type
Socket
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-10F-150
- Zoro #
- G224958597
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Drive Type
- Socket
- Thread Type
- Fine
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Head Diameter
- 0.312 in
- Thread Size
- #10-32
- Drive Size
- 3/32 in
- Head Height
- 0.098 in
- Fastener Length
- 1 1/2 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 1 1/2 in, Head Height 0.098 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.