Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK25
- Mfr # 31-LHS-31C-50
- Zoro # G924971742
product price:Â
$
8.59
/pk of 25, $0.34/ea
Sold in multiples of 2Â pks for
$17.18
Key Features
Drive Size
5/32 in
Thread Type
Coarse
Thread Size
5/16"-18
Special Features
Threadlocking
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-31C-50
- Zoro #
- G924971742
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Drive Type
- Socket
Dimensions
- Drive Size
- 5/32 in
- Thread Size
- 5/16"-18
- Fastener Length
- 1/2 in
- Head Diameter
- 0.437 in
- Head Height
- 0.158 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 1/2 in, Head Height 0.158 in, Head Diameter 0.437 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.