Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK25
- Mfr # 31-LHS-31C-62
- Zoro # G124971207
product price:Â
$
8.69
/pk of 25, $0.35/ea
Sold in multiples of 2Â pks for
$17.38
Key Features
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Head Height
0.158 in
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-31C-62
- Zoro #
- G124971207
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Special Features
- Threadlocking
Dimensions
- Head Height
- 0.158 in
- Drive Size
- 5/32 in
- Fastener Length
- 5/8 in
- Head Diameter
- 0.437 in
- Thread Size
- 5/16"-18
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 5/8 in, Head Height 0.158 in, Head Diameter 0.437 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.