Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK25
- Mfr # 31-LHS-37C-125
- Zoro # G424971051
product price:Â
$
14.79
/pk of 25, $0.59/ea
Key Features
Fastener Length
1 1/4 in
Head Diameter
0.562 in
Head Type
Low-Profile Standard
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-37C-125
- Zoro #
- G424971051
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Diameter
- 0.562 in
- Drive Size
- 3/16 in
- Head Height
- 0.192 in
- Thread Size
- 3/8"-16
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Head Height 0.192 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.