Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK25
- Mfr # 31-LHS-37C-175
- Zoro # G924971063
product price:Â
$
16.79
/pk of 25, $0.67/ea
Key Features
Drive Type
Socket
Head Diameter
0.562 in
Dimensional Standards
DIN 7984, DIN 912
Type
Socket Head Cap Screw
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-37C-175
- Zoro #
- G924971063
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.562 in
- Fastener Length
- 1 3/4 in
- Head Height
- 0.192 in
- Thread Size
- 3/8"-16
- Drive Size
- 3/16 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Head Height 0.192 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.