Stainless Steel Low SHCS, PK25
- Mfr # 32-LHS-10C-75
- Zoro # G924953809
product price:Â
$
12.89
/pk of 25, $0.52/ea
Key Features
Material
Stainless Steel
Thread Type
Coarse
Special Features
Threadlocking
Head Type
Low-Profile Standard
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-LHS-10C-75
- Zoro #
- G924953809
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Material
- Stainless Steel
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
Dimensions
- Head Height
- 0.098 in
- Fastener Length
- 3/4 in
- Thread Size
- #10-24
- Drive Size
- 3/32 in
- Head Diameter
- 0.312 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 3/4 in, Head Height 0.098 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.