Stainless Steel Low SHCS, PK25
- Mfr # 32-MLH-5-20
- Zoro # G324955557
product price:Â
$
6.79
/pk of 25, $0.27/ea
Sold in multiples of 2Â pks for
$13.58
Key Features
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Head Texture
Smooth
Thread Type
Coarse
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-5-20
- Zoro #
- G324955557
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Thread Type
- Coarse
- Special Features
- Threadlocking
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
Dimensions
- Head Height
- 3.5 mm
- Drive Size
- 3 mm
- Head Diameter
- 8.5 mm
- Fastener Length
- 20 mm
- Thread Size
- M5x0.80
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 20 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.