Stainless Steel Low SHCS, PK5
- Mfr # 32-MLH-10-25
- Zoro # G124958178
product price:Â
$
10.49
/pk of 5, $2.10/ea
Key Features
Drive Size
7 mm
Type
Socket Head Cap Screw
Dimensional Standards
DIN 7984, DIN 912
Thread Type
Coarse
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-10-25
- Zoro #
- G124958178
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Material
- Stainless Steel
- System of Measurement
- Metric
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 7 mm
- Fastener Length
- 25 mm
- Head Height
- 6 mm
- Thread Size
- M10x1.50
- Head Diameter
- 16 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 25 mm, Head Height 6 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.