Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK5
- Mfr # 32-MLH-10-30
- Zoro # G624944459
product price:Â
$
10.79
/pk of 5, $2.16/ea
Key Features
Thread Style
Fully Threaded
Drive Size
7 mm
Dimensional Standards
DIN 7984, DIN 912
Head Diameter
16 mm
Fastener Length
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-10-30
- Zoro #
- G624944459
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Head Texture
- Smooth
- System of Measurement
- Metric
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 7 mm
- Head Diameter
- 16 mm
- Fastener Length
- 30 mm
- Thread Size
- M10x1.50
- Head Height
- 6 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 30 mm, Head Height 6 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.