Stainless Steel Low SHCS, PK5
- Mfr # 32-MLH-10-35
- Zoro # G924958750
product price:Â
$
16.79
/pk of 5, $3.36/ea
Key Features
System of Measurement
Metric
Type
Socket Head Cap Screw
Thread Size
M10x1.50
Drive Size
7 mm
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-10-35
- Zoro #
- G924958750
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Drive Type
- Socket
Dimensions
- Thread Size
- M10x1.50
- Drive Size
- 7 mm
- Head Diameter
- 16 mm
- Head Height
- 6 mm
- Fastener Length
- 35 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 35 mm, Head Height 6 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.