Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK5
- Mfr # 32-MLH-12-20
- Zoro # G524949479
product price:Â
$
12.39
/pk of 5, $2.48/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Height
7 mm
Thread Size
M12x1.75
Fastener Length
20 mm
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-MLH-12-20
- Zoro #
- G524949479
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 7 mm
- Thread Size
- M12x1.75
- Fastener Length
- 20 mm
- Drive Size
- 8 mm
- Head Diameter
- 18 mm
Details
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Thread Type
- Coarse
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 20 mm, Head Height 7 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.