Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK5
- Mfr # 32-MLH-12-30
- Zoro # G224957712
product price:Â
$
17.19
/pk of 5, $3.44/ea
Key Features
Drive Type
Socket
Head Texture
Smooth
Head Height
7 mm
Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-12-30
- Zoro #
- G224957712
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Drive Type
- Socket
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
Dimensions
- Head Height
- 7 mm
- Fastener Length
- 30 mm
- Head Diameter
- 18 mm
- Drive Size
- 8 mm
- Thread Size
- M12x1.75
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 30 mm, Head Height 7 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.