Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-2.5-12
- Zoro # G924971957
product price:Â
$
9.19
/pk of 50, $0.18/ea
Key Features
Fastener Length
12 mm
Thread Size
M2.5x0.45
Thread Type
Coarse
Head Texture
Smooth
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-2.5-12
- Zoro #
- G924971957
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Thread Type
- Coarse
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 12 mm
- Thread Size
- M2.5x0.45
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Material Stainless Steel, Thread Size M2.5x0.45, Fastener Length 12 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.