Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-3-8
- Zoro # G224970926
product price:Â
$
7.79
/pk of 50, $0.16/ea
Sold in multiples of 2Â pks for
$15.58
Key Features
Head Diameter
5.5 mm
Fastener Length
8 mm
Dimensional Standards
DIN 7984, DIN 912
Head Texture
Smooth
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MLH-3-8
- Zoro #
- G224970926
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 5.5 mm
- Fastener Length
- 8 mm
- Head Height
- 2 mm
- Drive Size
- 2 mm
- Thread Size
- M3x0.50
Details
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 8 mm, Head Height 2 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.