Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-4-30
- Zoro # G524972194
product price:Â
$
12.49
/pk of 50, $0.25/ea
Key Features
Head Type
Low-Profile Standard
Thread Style
Fully Threaded
Dimensional Standards
DIN 7984, DIN 912
Thread Type
Coarse
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-4-30
- Zoro #
- G524972194
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Material
- Stainless Steel
Dimensions
- Head Height
- 2.8 mm
- Drive Size
- 2.5 mm
- Head Diameter
- 7 mm
- Thread Size
- M4x0.70
- Fastener Length
- 30 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M4x0.70, Fastener Length 30 mm, Head Height 2.8 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.