Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-4-50
- Zoro # G924971889
product price:Â
$
17.29
/pk of 50, $0.35/ea
Key Features
Material
Stainless Steel
Head Diameter
7 mm
Thread Type
Coarse
Head Texture
Smooth
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-4-50
- Zoro #
- G924971889
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Material
- Stainless Steel
- Thread Type
- Coarse
- Head Texture
- Smooth
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 7 mm
- Drive Size
- 2.5 mm
- Fastener Length
- 50 mm
- Head Height
- 2.8 mm
- Thread Size
- M4x0.70
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M4x0.70, Fastener Length 50 mm, Head Height 2.8 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.