Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-5-60
- Zoro # G424971655
product price:Â
$
15.89
/pk of 50, $0.32/ea
Key Features
System of Measurement
Metric
Head Type
Low-Profile Standard
Thread Style
Fully Threaded
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MLH-5-60
- Zoro #
- G424971655
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 8.5 mm
- Fastener Length
- 60 mm
- Drive Size
- 3 mm
- Thread Size
- M5x0.80
- Head Height
- 3.5 mm
Details
- Item
- Stainless Steel Low SHCS
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Thread Type
- Coarse
- Drive Type
- Socket
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 60 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.