Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-5-8
- Zoro # G424970443
product price:Â
$
11.19
/pk of 50, $0.22/ea
Key Features
Material
Stainless Steel
Thread Size
M5x0.80
System of Measurement
Metric
Type
Socket Head Cap Screw
Head Diameter
8.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-5-8
- Zoro #
- G424970443
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Material
- Stainless Steel
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5x0.80
- Head Diameter
- 8.5 mm
- Fastener Length
- 8 mm
- Head Height
- 3.5 mm
- Drive Size
- 3 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 8 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.