Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-6-14
- Zoro # G924970974
product price:Â
$
8.39
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$16.78
Key Features
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Dimensional Standards
DIN 7984, DIN 912
Head Texture
Smooth
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-6-14
- Zoro #
- G924970974
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Material
- Stainless Steel
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 4 mm
- Drive Size
- 4 mm
- Thread Size
- M6x1.00
- Head Diameter
- 10 mm
- Fastener Length
- 14 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 14 mm, Head Height 4 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.