Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-6-25
- Zoro # G424972102
product price:Â
$
9.15
/pk of 50, $0.18/ea
Sold in multiples of 2Â pks for
$18.30
Key Features
Drive Type
Socket
Head Diameter
10 mm
Head Type
Low-Profile Standard
System of Measurement
Metric
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-6-25
- Zoro #
- G424972102
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 10 mm
- Drive Size
- 4 mm
- Thread Size
- M6x1.00
- Fastener Length
- 25 mm
- Head Height
- 4 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 25 mm, Head Height 4 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.