Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-6-6
- Zoro # G224970841
product price:Â
$
8.99
/pk of 50, $0.18/ea
Sold in multiples of 2Â pks for
$17.98
Key Features
Type
Socket Head Cap Screw
Head Height
4 mm
Drive Type
Socket
Material
Stainless Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-6-6
- Zoro #
- G224970841
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Material
- Stainless Steel
- System of Measurement
- Metric
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 4 mm
- Head Diameter
- 10 mm
- Fastener Length
- 6 mm
- Drive Size
- 4 mm
- Thread Size
- M6x1.00
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 6 mm, Head Height 4 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.