Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK50
- Mfr # 31-LHS-10F-31
- Zoro # G424971440
product price:Â
$
8.29
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$16.58
Key Features
Drive Size
3/32 in
Thread Style
Fully Threaded
System of Measurement
Inch
Drive Type
Socket
Thread Size
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-10F-31
- Zoro #
- G424971440
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Fine
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 3/32 in
- Thread Size
- #10-32
- Head Height
- 0.098 in
- Head Diameter
- 0.312 in
- Fastener Length
- 5/16 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 5/16 in, Head Height 0.098 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.