Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK50
- Mfr # 31-LHS-25C-100
- Zoro # G924971810
product price:Â
$
11.29
/pk of 50, $0.23/ea
Key Features
Head Texture
Smooth
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Drive Type
Socket
Head Diameter
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-25C-100
- Zoro #
- G924971810
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- System of Measurement
- Inch
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Head Diameter
- 0.375 in
- Drive Size
- 1/8 in
- Head Height
- 0.127 in
- Fastener Length
- 1 in
- Thread Size
- 1/4"-20
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Height 0.127 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.