Stainless Steel Low SHCS, PK50
- Mfr # 31-LHS-25C-43
- Zoro # G024972106
product price:Â
$
9.19
/pk of 50, $0.18/ea
Key Features
Resistance Properties
Corrosion-Resistant
Head Texture
Smooth
Drive Size
1/8 in
Head Diameter
0.375 in
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-25C-43
- Zoro #
- G024972106
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 1/8 in
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-20
- Head Height
- 0.127 in
- Fastener Length
- 7/16 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 7/16 in, Head Height 0.127 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.