Stainless Steel Low SHCS, PK50
- Mfr # 32-MLH-3-12
- Zoro # G424961342
product price:Â
$
5.19
/pk of 50, $0.10/ea
Sold in multiples of 2Â pks for
$10.38
Key Features
Drive Size
2 mm
Dimensional Standards
DIN 7984, DIN 912
Type
Socket Head Cap Screw
Special Features
Threadlocking
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-3-12
- Zoro #
- G424961342
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Thread Type
- Coarse
- System of Measurement
- Metric
- Head Texture
- Smooth
- Material
- Stainless Steel
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
Dimensions
- Drive Size
- 2 mm
- Thread Size
- M3x0.50
- Head Height
- 2 mm
- Head Diameter
- 5.5 mm
- Fastener Length
- 12 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 12 mm, Head Height 2 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.