Stainless Steel Low SHCS, PK50
- Mfr # 32-MLH-3-20
- Zoro # G924959016
product price:Â
$
5.59
/pk of 50, $0.11/ea
Sold in multiples of 2Â pks for
$11.18
Key Features
Material
Stainless Steel
Type
Socket Head Cap Screw
Drive Size
2 mm
Thread Size
M3x0.50
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-3-20
- Zoro #
- G924959016
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 2 mm
- Thread Size
- M3x0.50
- Fastener Length
- 20 mm
- Head Diameter
- 5.5 mm
- Head Height
- 2 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 20 mm, Head Height 2 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.