Stainless Steel Low SHCS, PK50
- Mfr # 32-MLH-3-5
- Zoro # G424960604
product price:Â
$
4.49
/pk of 50, $0.09/ea
Sold in multiples of 3Â pks for
$13.47
Key Features
Fastener Length
5 mm
Head Texture
Smooth
Thread Type
Coarse
Thread Style
Fully Threaded
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-3-5
- Zoro #
- G424960604
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Texture
- Smooth
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Material
- Stainless Steel
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 5 mm
- Head Height
- 2 mm
- Drive Size
- 2 mm
- Thread Size
- M3x0.50
- Head Diameter
- 5.5 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 5 mm, Head Height 2 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.