Stainless Steel Low SHCS, PK50
- Mfr # 32-MLH-3-6
- Zoro # G024956922
product price:Â
$
4.59
/pk of 50, $0.09/ea
Sold in multiples of 2Â pks for
$9.18
Key Features
Thread Style
Fully Threaded
Thread Type
Coarse
Head Diameter
5.5 mm
Type
Socket Head Cap Screw
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-3-6
- Zoro #
- G024956922
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 5.5 mm
- Thread Size
- M3x0.50
- Drive Size
- 2 mm
- Head Height
- 2 mm
- Fastener Length
- 6 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 6 mm, Head Height 2 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.